Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Cleaned, 3 dram, PK144

  • Mfr # GLC-09161

  • Zoro # G5993547


product price: $162.99
/pk 144, $1.13/ea
Free Shipping & Returns

Key Features

Capacity
3 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
19mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-09161
Zoro #
G5993547
UPC #
-
Country of Origin
United States

Dimensions

Dia.
19mm
Height
65mm
Neck Size
15-425 mm
Labware Height - Metric
65 mm
Labware Inside Dia. - Metric
19 mm
Labware Screw Closure Size
15-425mm
Labware Height - English
2.56 in
Labware Inside Dia. - English
0.75 in
Body Diameter - Metric
19 mm
Screw Closure Size
15-425 mm
Inside Diameter - Metric
19 mm
Overall Height - Metric
65 mm

Details

Item
Vial
Capacity
3 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Closure Liner Material
F217/PTFE
Labware Closure Liner Design
Flat
Labware Closure Material
Thermoset
Autoclavable
No
Labware Clarity
Transparent
Labware Body Color
Clear
Color
clear
Labware Capacity - Metric
11 mL
Closure Lining
F217/PTFE
Vial Style
Sample
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - English
3 oz
Material of Construction
Borosilicate Glass
Glassware Class
A
Closure Liner Material
F217/PTFE
Capacity - English
0.37 fl oz
Clarity
Transparent
Closure Color
Green
Closure Liner Design
Flat
Number of Vials Included
144
Product Type
Vial
Body Material
Borosilicate Glass
Capacity - Metric
11 mL
Vial Type
Sample
Body Color
Clear
Basic Material
Glass

Description

Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.