Zoro Homepage

Vial Cleaned, 8 dram, PK144

  • Mfr # GLC-01010

  • Zoro # G5939157


product price: $216.99
/pk 144, $1.51/ea
Free Shipping & Returns

Key Features

Capacity
8 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
25mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01010
Zoro #
G5939157
UPC #
-
Country of Origin
United States

Dimensions

Dia.
25mm
Height
95mm
Neck Size
22-400 mm
Labware Inside Dia. - English
0.98 in
Labware Height - Metric
95 mm
Labware Height - English
3.74 in
Labware Screw Closure Size
22-400mm
Labware Inside Dia. - Metric
25 mm
Overall Height - Metric
95 mm
Body Diameter - Metric
25 mm
Inside Diameter - Metric
25 mm
Screw Closure Size
22-400 mm

Details

Item
Vial
Capacity
8 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Color
clear
Material of Construction
Borosilicate Glass
Labware Body Material
Type I Borosilicate Glass
Labware Clarity
Transparent
Labware Closure Liner Design
PolyCone
Labware Capacity - Metric
30 mL
Autoclavable
No
Vial Style
Sample
Labware Closure Material
Phenolic
Labware Capacity - English
8 oz
Labware Body Color
Clear
Closure Lining
Polycone
Glassware Class
A
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Color
Black
Clarity
Transparent
Vial Type
Sample
Capacity - Metric
30 mL
Product Type
Vial
Closure Liner Design
PolyCone
Body Color
Clear
Capacity - English
1.01 fl oz
Closure Liner Material
Polyethylene
Number of Vials Included
144

Description

Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.