Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Open w/Septa Glass 20ml, PK144

  • Mfr # GLC-01016

  • Zoro # G4744451


product price: $310.79
/pk 144, $2.16/ea
Free Shipping & Returns

Key Features

Capacity
5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
27.25mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01016
Zoro #
G4744451
UPC #
-
Country of Origin
United States

Dimensions

Dia.
27.25mm
Height
57.5mm
Neck Size
24-400 mm
Labware Inside Dia. - English
1.07 in
Labware Screw Closure Size
24-400mm
Labware Inside Dia. - Metric
27.25 mm
Labware Height - Metric
57.5 mm
Labware Height - English
2.26 in
Overall Height - Metric
57.5 mm
Inside Diameter - Metric
27.25 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
27.25 mm

Details

Item
Vial with Cap
Capacity
5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Closure Liner Material
PTFE/Silicone
Labware Body Material
Type I Borosilicate Glass
Autoclavable
No
Closure Lining
Silicone/PTFE
Labware Closure Material
Polypropylene
Labware Capacity - Metric
20 mL
Color
clear
Material of Construction
Type I Flint Glass
Labware Capacity - English
5 oz
Labware Body Color
Clear
Vial Style
Sample
Glassware Class
A
Vial Type
Sample
Basic Material
Glass
Closure Liner Design
Flat
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - English
0.67 fl oz
Body Color
Clear
Number of Vials Included
144
Closure Liner Material
PTFE/Silicone
Closure Color
Green
Product Type
Vial
Capacity - Metric
20 mL

Description

Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.