Shop QORPAK
See all product information
Create Account
Wide Mouth Bottle, PET, 178 mm H, PK72
- Mfr # 218667
- Zoro # G922588577
product price:Â
$
138.99
/pk of 72, $1.93/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Body Material
PET
Numbers of Bottles Included
72
Overall Height - Metric
178 mm
Screw Closure Size
28-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 218667
- Zoro #
- G922588577
- UPC #
- -
- Country of Origin
- United States
- Body Material
- PET
- Numbers of Bottles Included
- 72
- Clarity
- Clear
- Bottle Type
- Wide Mouth
- Graduated
- No
- Special Features
- exceptional gas and moisture barrier properties, Glass-like clarity and are durable, rigid, stress and impact resistant, good alcohol & solvent barrier, PET bottles are also ideal for oil analysis, The classic "vitamin bottle," PET packers are commonly used for pharmaceutical packaging
- Closure Material
- No Closure
- Capacity - English
- 32 fl oz
- Item
- Wide Mouth Bottle
- Shape
- Round
- Basic Material
- Plastic
- Capacity - Metric
- 950 mL
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Autoclavable
- No
- Closure Included
- No
- Closure Liner Material
- No Closure
- Closure Color
- Colorless
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 178 mm
- Screw Closure Size
- 28-400
- Body Diameter - Metric
- 92 mm
Description
Wide Mouth Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 92 mm, Bottle Type Wide Mouth, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.