Wide Mouth HDPE Bottle, PK36
- Mfr # 346691
- Zoro # G424223808
product price:Â
$
158.99
/pk of 36, $4.42/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Capacity - English
128 fl oz
Body Color
Natural
Shape
Round
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346691
- Zoro #
- G424223808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 252 mm
- Body Diameter - Metric
- 6.02 in
- Screw Closure Size
- 89-400 mm
Details
- Item
- Bottle
- Capacity - English
- 128 fl oz
- Body Color
- Natural
- Shape
- Round
- Body Material
- HDPE
- Numbers of Bottles Included
- 36
- Basic Material
- Plastic
- Capacity - Metric
- 3,785 mL
- Bottle Type
- Wide Mouth
- Clarity
- Translucent
- Closure Material
- Polypropylene
- Closure Type
- Screw-On
- Closure Color
- White
- Graduated
- No
- Autoclavable
- No
- Closure Liner Material
- Foam
- Closure Included
- Yes
- Front Closure
- Screw-On
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 6.02 in, Bottle Type Wide Mouth, Capacity - Metric 3,785 mL, Capacity - English 128 fl oz, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.