Shop QORPAK
See all product information
Create Account
Wide Mouth Round Glass Bottles, PK288
- Mfr # 116121
- Zoro # G923353778
product price:Â
$
392.99
/pk of 288, $1.36/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
288
Capacity - Metric
60 mL
Graduated
No
Capacity - English
2 fl oz
Closure Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116121
- Zoro #
- G923353778
- UPC #
- -
- Country of Origin
- India
- Numbers of Bottles Included
- 288
- Capacity - Metric
- 60 mL
- Graduated
- No
- Capacity - English
- 2 fl oz
- Closure Material
- No Closure
- Closure Included
- No
- Closure Color
- Colorless
- Item
- Lab Bottles
- Special Features
- Widemouth
- Body Color
- Colorless
- Basic Material
- Glass
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Sampling/Storage
- Body Material
- Soda Lime Glass
- Autoclavable
- Yes
- Shape
- Round
- Closure Type
- Screw-On
- Nominal Capacity - English
- 2 oz
- Closure Liner Material
- No Closure
- Clarity
- Clear
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 83 mm
- Screw Closure Size
- 38-400
- Mouth Size
- Wide
- Body Diameter - Metric
- 42 mm
Description
Lab Bottles, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 42 mm, Bottle Type Sampling/Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.