Shop QORPAK
See all product information
Create Account
Wide Mouth Round Glass Bottles, PK72
- Mfr # 229986
- Zoro # G423360184
product price:Â
$
91.15
/pk of 72, $1.27/ea
Key Features
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
72
Closure Included
No
Closure Type
Screw-On
Closure Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229986
- Zoro #
- G423360184
- UPC #
- -
- Country of Origin
- India
- Individually Wrapped
- Not Individually Wrapped
- Numbers of Bottles Included
- 72
- Closure Included
- No
- Closure Type
- Screw-On
- Closure Material
- No Closure
- Autoclavable
- Yes
- Clarity
- Clear
- Nominal Capacity - English
- 4 oz
- Bottle Type
- Sampling/Storage
- Capacity - Metric
- 120 mL
- Shape
- Round
- Closure Color
- Colorless
- Item
- Lab Bottles
- Closure Liner Material
- No Closure
- Graduated
- No
- Body Material
- Soda Lime Glass
- Body Color
- Colorless
- Capacity - English
- 4 fl oz
- Basic Material
- Glass
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Wide
- Screw Closure Size
- 48-400
- Body Diameter - Metric
- 51 mm
- Overall Height - Metric
- 102 mm
Description
Lab Bottles, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling/Storage, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.