Wide Mouth Round Plastic Lab Bottles
- Mfr # PLA-10061
- Zoro # G423357566
product price:Â
$
385.99
/pk of 250, $1.54/ea
Free Shipping & Returns
Key Features
Bottle Type
Sampling/Storage
Nominal Capacity - English
8 oz
Overall Height - Metric
109 mm
Closure Material
No Closure
Closure Liner Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLA-10061
- Zoro #
- G423357566
- UPC #
- -
- Country of Origin
- United States
- Bottle Type
- Sampling/Storage
- Nominal Capacity - English
- 8 oz
- Closure Material
- No Closure
- Closure Liner Material
- No Closure
- Clarity
- Translucent
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 250
- Basic Material
- Plastic
- Graduated
- No
- Closure Color
- Natural
- Closure Included
- No
- Shape
- Round
- Body Color
- Natural
- Body Material
- HDPE
- Capacity - English
- 8 fl oz
- Capacity - Metric
- 240 mL
- Individually Wrapped
- Not Individually Wrapped
- Item
- Lab Bottles
- Autoclavable
- No
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 109 mm
- Mouth Size
- Wide
- Screw Closure Size
- 48-400
- Body Diameter - Metric
- 61 mm
Description
Lab Bottles, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling/Storage, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.