Shop QORPAK
See all product information
Create Account
Wide Mouth Round Plastic Lab Bottles - S
- Mfr # 253680
- Zoro # G623947802
product price:Â
$
110.99
/pk of 24, $4.62/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Closure Material
Polypropylene
Closure Color
Colorless
Closure Type
Screw-On
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253680
- Zoro #
- G623947802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 78 mm
- Screw Closure Size
- 45-400
- Mouth Size
- Wide
- Overall Height - Metric
- 135 mm
Details
- Clarity
- Clear
- Closure Material
- Polypropylene
- Closure Color
- Colorless
- Closure Type
- Screw-On
- Basic Material
- Plastic
- Capacity - Metric
- 500 mL
- Body Color
- Colorless
- Bottle Type
- Sampling/Storage
- Numbers of Bottles Included
- 24
- Autoclavable
- No
- Shape
- Round
- Closure Liner Material
- PTFE
- Individually Wrapped
- Not Individually Wrapped
- Graduated
- No
- Closure Included
- Yes
- Body Material
- PET
- Item
- Lab Bottles
- Capacity - English
- 17 fl oz
- Front Closure
- Screw-On
Description
Lab Bottles, Body Color Colorless, Body Material PET, Body Diameter - Metric 78 mm, Bottle Type Sampling/Storage, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 135 mm, Clarity Clear, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 45-400, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.