Zoro Homepage

4-Inch Slim-Panel Recessed Light White, 5CCT, Wet Location, 12PK

  • Mfr # 21104801-12

  • Zoro # G715892454


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Lumens
750
Voltage
120V
Rated Life
50,000 Hours
Trim Color
White
CRI
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21104801-12
Zoro #
G715892454
UPC #
881246011421
Country of Origin
Thailand

Dimensions

Nominal Size
4 in

Details

Lumens
750
Voltage
120V
Color Temperature
5CCT
Rated Life
50,000 Hours
Trim Color
White
CRI
80+
Housing Material
Aluminum
Standards
Energy Star, ETL Listed, IC Rated, CSA.
Bulb Type
LED

Description

The Qplus 4-Inch Slim-Panel 5CCT Recessed Light is an energy-efficient and stylish lighting solution for residential and commercial spaces. This ultrathin LED light is perfect for illuminating interior or exterior areas and offers a sleek, modern design that fits seamlessly into any ceiling. Its IC rating allows it to come into direct contact with insulation, and it lets you choose from 5% to 100% brightness without flickering or noise. This recessed lighting also lets you select from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-so you can easily adjust the lighting to suit your needs. This LED ceiling light produces an impressive 750 lumens while consuming minimal energy. It features a durable aluminum frame that is scratch-resistant and fire rated and has a high-quality PMMA lens that wont yellow over time. It offers an outstanding lifespan of up to 50,000 hours over 22 years. Ideal for wet locations, this fixture can be used in any shower, kitchen, basement, or other area exposed to moisture. Qplus Home has produced over 900 million LED lighting items and grown from fewer than 10 to over 100 passionate employees. With complete devotion to our customers, we continually innovate and enhance our products to ensure they meet the evolving needs of our global clientele.


  • 750 lumens while consuming just 10-watts
  • Flexible Dimming Options - Achieve the ambiance you desire with a dimming range from 100-10%.
  • Quick and easy installation using the included hole template
  • These lights are compatible with most branded and Wi-Fi dimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.