Zoro Homepage

6-Inch Slim-Panel Recessed Light White, 5CCT, Wet Location, 12PK

  • Mfr # 21105701-12

  • Zoro # G815892460


product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns

Key Features

Lumens
1050
Voltage
120V
Trim Color
White
Standards
Energy Star, ETL Listed, IC Rated, CSA.
CRI
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21105701-12
Zoro #
G815892460
UPC #
881246011186
Country of Origin
Thailand

Dimensions

Nominal Size
6 in

Details

Lumens
1050
Voltage
120V
Color Temperature
5CCT
Trim Color
White
Standards
Energy Star, ETL Listed, IC Rated, CSA.
CRI
80+
Rated Life
50,000 Hours
Housing Material
Aluminum
Bulb Type
LED

Description

The Qplus Home 6-Inch Slim-Panel 5CCT Recessed Light offers a sleek and energy-efficient lighting solution for residential and commercial spaces. This ultrathin recessed LED light features a modern, low-profile design that seamlessly integrates into ceilings, making it ideal for areas with limited space. With its IC rating, its safe for direct contact with insulation, ensuring safety and versatility in installation. Whether youre illuminating a kitchen, an office, a bathroom, a basement, or a patio, this light provides excellent performance with impressive brightness and efficiency. Choose from 5 selectable color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-and adjust the brightness to suit your specific lighting needs. This can light offers an impressive lifespan of up to 50,000 hours, equivalent to over 22 years of use, making it a long-term investment for your lighting needs. It produces 1,050 lumens with only 13 watts of power, and its cutting-edge LED chips provide a bright, uniform light. It offers a wide 140-degree beam angle, a color rendering index of 90+, and a power factor over 0.90. Qplus Home has produced over 900 million LED lighting items and grown from fewer than 10 to over 100 passionate employees. With complete devotion to our customers, we continually innovate and enhance our products to ensure they meet the evolving needs of our global clientele.


  • 1050 lumens while consuming just 13-watts
  • Flexible Dimming Options - Achieve the ambiance you desire with a dimming range from 100-10%.
  • Quick and easy installation using the included hole template
  • These lights are compatible with most branded and Wi-Fi dimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.