Shop QRP
See all product information
Create Account
Cold Handling Polyurethane Glove with Thermal Cotton Lining, 11"
- Mfr # 102XL
- Zoro # G124200567
product price:Â
$
92.29
/pr
Key Features
Color
Yellow
Palm Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102XL
- Zoro #
- G124200567
- UPC #
- -
- Country of Origin
- Japan
- Color
- Yellow
- Palm Material
- Cotton
Dimensions
- Size
- XL
Description
Extreme cold weather glove for environments from -30C to -60C range (-22F to -76F), Two layer construction, Polytuff urethane outer shell, Durable thermal cotton lining, Exceptional wet/dry grip due to our aggressive, but non-marring, embedded gritty grip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.