Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (Discontinued)
- Mfr # GPSPNXL
- Zoro # G4036072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSPNXL
Zoro #
G4036072
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Length
10"
Glove Size
XL
Size- Alpha
XL
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
2
Color
Brown/Gray
Glove Coating Material
Polyurethane
Palm Material
Polyurethane
Standards
ANSI/ISEA Level 2, EN Level 3, RoHS Compliant, Latex Free
Back Material
UHMWPE/Nylon Blend
Application
Manufacturing, Municipal Services, Steel and Metals, Transportation, Wind Energy, Automotive, Packaging, Light Industrial, Glass Handling
Palm Construction
Excellent Grip
Puncture Resistant
No
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Palm Coating Material
Polyurethane
Description
Coated Gloves, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.