Zoro Homepage

Finger Tape, Latex, 3 mil Thickness, White, Large, 144 PK

  • Mfr # 5CL

  • Zoro # G2470241


product price: $6.25
/pk 144, $0.04/ea
Sold in multiples of 5 for $31.25

Key Features

Color
White
Size
Large
Material
Latex
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CL
Zoro #
G2470241
UPC #
616314278730
Country of Origin
Unknown

Dimensions

Size
Large
Thickness
3 mil

Details

Item
Finger Tape
Color
White
Material
Latex

Description

Take Your Cleanroom Up A Notch With Qrp'S 5C Latex Finger Cots. The 5C Comes Packaged In Gas-Impermeable Film Flushed With Semiconductor-Grade N2, Making It An Ideal Finger Cot For Use In Iso 5 (Class 100) Cleanrooms. Compliant With Astm And Iest-Rp-Cc 005.3 Standards, The 5C Is Powder-Free For Reduced Product Contamination, And Features A Texturized Tip For Increased Grip And Sensitivity. Caution: This Product Contains Natural Rubber Latex Which May Cause Allergic Reactions In Some Users. 100/Gr Per Case.,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.