Zoro Homepage

Glove, L, 12 PK

  • Mfr # 91-723

  • Zoro # G610040219


product price: $297.99
/pk 12, $24.83/ea
Sold in multiples of 20 for $5,959.80
Free Shipping & Returns

Key Features

Glove Size
L
Cuff Style
Knit Wrist
Glove Coating Coverage
Uncoated
Color
White
Length
22 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-723
Zoro #
G610040219
UPC #
616314281174
Country of Origin
China

Dimensions

Glove Size
L
Length
22 cm

Details

Item
Glove
Cuff Style
Knit Wrist
Glove Coating Coverage
Uncoated
Color
White

Description

Glove, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.