Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove, XL, 12 PK

  • Mfr # PDESDNYXL

  • Zoro # G510040265


product price: $463.99
/pk 12, $38.67/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Glove Materials
Nylon/Carbon Fiber
Cuff Style
Knit Wrist
Color
Gray
Glove Coating Coverage
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDESDNYXL
Zoro #
G510040265
UPC #
616314282126
Country of Origin
Viet Nam

Dimensions

Glove Size
XL

Details

Item
Glove
Glove Materials
Nylon/Carbon Fiber
Cuff Style
Knit Wrist
Color
Gray
Glove Coating Coverage
Palm

Description

Glove, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.