Heat & Cold Resistant Glove with Twaron Outer Shell and Nylon Lining, 14"
- Mfr # 10010
- Zoro # G524206176
product price:Â
$
181.99
/pr
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10010
- Zoro #
- G524206176
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Material
- Nylon
Dimensions
- Size
- L
Description
Dry contact temperatures from -210F to 1000F (-134C to 537C) with no charring, ash or residue, No PCB, asbestos or fiberglass, RoHS compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.