Shop QRP
See all product information
Create Account
Heat&Cold Resistant Electrostatic Dissipative (ESD) Glove w/PBI Outer Shell, Nylon/Wool Lining, 14"
- Mfr # 9688
- Zoro # G624206151
product price:Â
$
251.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Material
PBI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9688
- Zoro #
- G624206151
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Material
- PBI
Dimensions
- Size
- L
Description
Dry contact temperatures for -210F to 1400F (-134C to 760C) with no charring, ash or residue, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, No PCB, asbestos or fiberglass, ESD protection Static Dissipative 10(9), ESD safe compliance to ANSI/ESD S20.20-2014, RoHS compliant. Heat&Cold Resistant Electrostatic Dissipative (ESD) Glove w/PBI Outer Shell,Nylon/Wool Lining,14"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.