Shop QRP
See all product information
Create Account
Seamless Knit Nylon Glove with Polyurethane Coated Grip on Palm & Fingertips, 120PK
- Mfr # PDESDECXL
- Zoro # G124212058
product price:Â
$
513.99
/pk of 120, $4.28/ea
Free Shipping & Returns
Key Features
Color
White
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDESDECXL
- Zoro #
- G124212058
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Glove Materials
- Nylon
Dimensions
- Glove Size
- XL
Description
Seamless nylon knit shell is comfortable and reduces hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity, Low lint gloves knit from nylon filament yarns, Provides superior comfort & dexterity, Nylon yarns absorb perspiration and leave hands cool and comfortable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.