Shop QRP
See all product information
Create Account
Seamless Knit Nylon/Carbon Fiber 13 Gauge with Nitrile Foam Grip, 120PK
- Mfr # PDWSL
- Zoro # G224206513
product price:Â
$
1,062.99
/pk of 120, $8.86/ea
Free Shipping & Returns
Key Features
Color
Gray
Glove Size
L
Glove Materials
Carbon Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDWSL
- Zoro #
- G224206513
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Gray
- Glove Materials
- Carbon Nylon
Dimensions
- Glove Size
- L
Description
Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly, Seamless knit gloves provide great dexterity, Anti-static black nitrile palm and fingertip coating, Heat protection: withstands wet or dry heat contact temperatures 250 degrees F - 275 degrees F, RoHS Compliant, 13 Gauge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.