Shop QRP
See all product information
Create Account
Seamless Knit Stretch Nylon Clean Environment Glove, 240PK
- Mfr # 11690
- Zoro # G924208091
product price:Â
$
331.99
/pk of 240, $1.38/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11690
- Zoro #
- G924208091
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Nylon
Dimensions
- Size- Alpha
- S
Description
Durable 15 gauge construction offers excellent dexterity and fingerprint-free handling, Synthetic lint-free, continuous filament, Launderable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.