Single Use Class 100 Cleanroom Nitrile Glove, 12", 10PK
- Mfr # 12745
- Zoro # G724212236
product price:Â
$
473.99
/pk of 10, $47.40/ea
Free Shipping & Returns
Key Features
Color
White
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12745
- Zoro #
- G724212236
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- White
Dimensions
- Size- Alpha
- L
Description
100% nitrile (no latex) for ISO 5 (Class 100) applications, Naturally anti-static- 10(9) ohms, Manufactured without plasticizers, silicone or powders, Consistently low particulates and extractible ion levels, Meets or exceeds all applicable requirements of IES-RP-CC005.2, RoHS Compliant, Accelerator Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.