Shop QRP
See all product information
Create Account
Single Use Static Dissipative Latex Finger Cots ISO 5 (Class 100), 14400PK
- Mfr # 7JS
- Zoro # G924206974
product price:Â
$
548.99
/pk of 14400, $0.04/ea
Free Shipping & Returns
Key Features
Color
Pink
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7JS
- Zoro #
- G924206974
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Pink
Dimensions
- Size
- S
Description
Packaged for Class 100 (ISO5/M3.5) applications, 100% natural latex - Pink for easy identification, ESD safe compliance to ANSI/ESD S20.20-2014, Compliant with ASTM and IEST-RP-CC 005.3 standards, Average surface resistance 1010 Ohms per square unit, For use with Class II static sensitive devices (thresholds above 1000V), RoHS compliant, P3 Polar Process
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.