Shop QRP
See all product information
Create Account
Static Dissipative Vacuum Sealed Latex Finger Cots ISO 5 (Class 100), 14400PK
- Mfr # 8CL
- Zoro # G524212276
product price:Â
$
993.99
/pk of 14400, $0.07/ea
Free Shipping & Returns
Key Features
Color
Black
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8CL
- Zoro #
- G524212276
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
Details
- Color
- Black
Description
Packaged for ISO 5 (Class 100) applications, Unique, Stand-Up pouch for easy product identification, Compliant with ASTM and IEST-RP-CC 005.3 standards, Average surface resistance 10(7) Ohms per square unit, For use with Class I and Class II static sensitive devices, RoHS compliant, P3 Polar Process, ESD Safe to ANSO/ESD S20.20-2014, Contains 100% natural latex which may cause allergic reactions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.