This item is Discontinued.

Qt Dog 3556 Sections Water Buffalo Hornz 3556

This item is Discontinued.

Qt Dog

3556 Sections Water Buffalo Hornz (Discontinued)

Mfr # 3556
Zoro # G303971141
UPC # 671963014757
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3556
Zoro #
G303971141
UPC #
671963014757
Country of Origin
China

Description

QT Dog offers a line of products specifically designed for the discerning pet owner who wants something special and out of the ordinary for their cherished companion. They provide a variety of high quality products that are unique with their style and color. All products are tested and meet the quality standards set by the veterinarians.

Features
  • Looking for a natural way to satisfy your dogs chewing habits
  • Buffalo Hornz water buffalo dog chews are long lasting and 100% natural
  • 9 different sizes - Small, Medium, Large, Flanks and Section
  • As with all natural chews they may vary in size and color
Specifications
  • Size: Sections
  • Dimension: 3.5" H x 1.5" W x 5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.