Zoro Homepage

Rigid Seedling Protector Tubes, PK250

  • Mfr # 3684

  • Zoro # G702710884


product price: $214.99
/pk 250, $0.86/ea
Free Shipping & Returns

Key Features

Material
Polyethylene and Polypropylene
Diameter
3-1/4 in
Total Length
36 in
Width
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3684
Zoro #
G702710884
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3-1/4 in
Total Length
36 in
Width
20.3 in

Details

Material
Polyethylene and Polypropylene

Description

These economical Rigid Seedling Protector Tubes are an effective method for long-term protection of your newly planted tree seedlings. Over the course of 2-4 yr., UV light causes the tubes to naturally disintegrate. Support seedling protector tubes sold separately. NOTE: Use bamboo stakes that are at least one foot longer than the protector tubes to anchor securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.