
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3799
Zoro #
G302710901
UPC #
-
Country of Origin
Unknown
Dimensions
Width
26 in
Diameter
4 in
Total Length
36 in
Details
Material
Polyethylene and Polypropylene
Description
These economical Rigid Seedling Protector Tubes are an effective method for long-term protection of your newly planted tree seedlings. Over the course of 2-4 yr., UV light causes the tubes to naturally disintegrate. Support seedling protector tubes sold separately. NOTE: Use bamboo stakes that are at least one foot longer than the protector tubes to anchor securely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.