Zoro Homepage

Classic Workbench

  • Mfr # QH-WB-CLASSIC

  • Zoro # G508442774


product price: $39.99
/ea

Key Features

Color
Yellow
Includes
Workbench, Arms, Feet
Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH-WB-CLASSIC
Zoro #
G508442774
UPC #
810064961922
Country of Origin
United States

Details

Item
Workbench
Color
Yellow
Includes
Workbench, Arms, Feet
Finish
Powder Coated
Material
Steel
Type
Classic

Description

FOUR FLEXIBLE ARMS - Third hand? How about a fourth, fifth and sixth hand? That's what you get with QuadHands4 adjustable metal gooseneck arms and stainless steel precision alligator tip clamps, with removable silicone coverings. They're strong enough to keep a tight vise-like grip and will stop your work surface from moving. You can easily walk away from your project and return to it exactly how you left it. No more juggling loads of items all at once. EXTREMELY STURDY - Our powder coated steel base with industrial strength rubber feet will ensure your workstation doesn't move, slip or slide around. Plus, the rubber feet will protect your work surface from scratches and scuffs. Our 8 inch by 8 inch work base is heavy and won't tip over even with cumbersome and heavy projects. The flexible arms won't wear out and won't breakdown because they're made of professional grade materials. PERFECT FOR TONS OF PROJECTS - You don't just need to use QuadHands for your electronics and soldering jobs, although they're perfect for that type of work! Many customers use them for hobby projects, arts and crafts, and fine detail work like painting miniatures and figurines. Any project that requires detail work or the use of more than one hand will benefit greatly from QuadHands helping hands!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.