Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Arm 300 16

  • Mfr # QH300

  • Zoro # G908442770


product price: $20.99
/ea

Key Features

Includes
300Mm Arm
Material
Metal, Plastic
Color
Black
Finish
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH300
Zoro #
G908442770
UPC #
810064962028
Country of Origin
United States

Details

Item
Magnetic Clamp
Includes
300Mm Arm
Material
Metal, Plastic
Color
Black
Finish
Plastic
Type
300mm Arm

Description

16 Overall Length Magnetic Base Flexible Arm. The perfect add on item for your QuadHands or QuadHands WorkBench. Easily add an additional flexible all metal arm to your QuadHands or ferrous surface and place it exactly where you want. . Ultra strong rare earth N52 magnet adheres well to any QuadHands product and any ferrous surface. Perfect for remote field work, working on your car, or even inside a computer case. Solder parts in place without having to remove the board or component. . Heavy duty stainless steel clamp can be rotated 360 degrees then locked in place with thumb screw. Includes self adhesive rubber cover to help prevent scratching delicate surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.