Zoro Homepage

Standard Workbench

  • Mfr # QH-WB-Standard

  • Zoro # G608442766


product price: $49.99
/ea

Key Features

Finish
Powder Coated
Color
Yellow
Includes
Workbench, Arms, Feet
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH-WB-Standard
Zoro #
G608442766
UPC #
810064961977
Country of Origin
United States

Details

Item
Workbench
Finish
Powder Coated
Color
Yellow
Includes
Workbench, Arms, Feet
Material
Steel
Type
Standard

Description

Third hand? How about four extra helping hands with extra strong and flexible arms? This QuadHands Workbench comes with two 16 inch arms and two 8 inch arms, all with flexible metal gooseneck arms, stainless steel alligator clips, and MOVEABLE magnetic connectors at their base so you can adjust the placement of your arms to get the perfect angle every time. This is the ultimate panavise for any professional or hobbyist who relies on perfect precision and stability. From engineers to artists - perfect for any workbench. QuadHands' Workbench 9 inch by 6 inch 9 x 6 powder coated steel base is over 4 pounds and extremely sturdy to ensure your workstation doesn't move an inch. Rubber lines the feet of the steel base to provide more stability and to protect your work space's surfaces from scratching and scuffing. Made from professional-grade materials, the flexible arms won't wear out and won't break down. QuadHands started as a necessity for our own in-house manufacturing and engineering efforts. We designed, tested and build all our QuadHands right here in America with premium powder-coated steel, heavy-duty rubber feet, the best flexible gooseneck arms, and high-quality stainless steel clamp tips. Industrial strength quality at DIY price! Perfect for your electronics work, soldering, crafting, painting or hobby work, QuadHands has many more uses than just that. Many happy customers use the precision stability of QuadHands for hobby projects, arts and crafts, and other fine detail work like painting and sculpting miniatures, figurines, and replicas.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.