Zoro Homepage

10' 16/3 SJT B N Y C14 TO C13X2

  • Mfr # 0200.120

  • Zoro # G709677029


product price: $19.39
/ea
Sold in multiples of 11 for $213.29

Key Features

Max. Amps
13A
Temp. Rating
105°C
Gauge/Conductor
16/3
Number of Conductors
3
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0200.120
Zoro #
G709677029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Nominal Outside Dia.
0.329 - 0.341 in

Details

Max. Amps
13A
Temp. Rating
105°C
Gauge/Conductor
16/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
250 V
Jacket Color
Black

Description

Our 0200 series features the standard IEC-60320-C14 Plug with a 2-splitter (Y-Cord) that has two (2) IEC-60320-C13 Connectors. These multi-leg IEC power cords are the recommended Network Jumper Cables or Patch Cables for powering networking or computing equipment, and these can also be called Jumper Cables or Network Patch Cables. The IEC-60320-C13 connectors (x2) can power any appliances or devices that have the IEC-60320-C14 inlet, which include monitors, computers, printers, scanners, TVs, and sound systems. The plug end connects to any C13 outlet or connector, and these are considered space-savers because they provide power to 2 devices while only using 1 outlet. This could be considered an extension cord since it extends the range (length) at which you may power your components. This series of power cords is available in varied lengths, allowing you to clear space for airflow, maintain an unobstructed exhaust port, and increase the life and operational capacity of your equipment. The 0200.120 carries the UL and C-UL approvals and is rated at 13A - 250V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.