25' RETR REEL 14/3 SJTW ORG 5-15P TO 5-15RQLC W/ GREEN LED

  • Mfr # QL1000-25ORG

  • Zoro # G609677075


product price:  $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL1000-25ORG
Zoro #
G609677075
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Our QL1000 series features the standard, domestic, 3-prong, North American Plug (NEMA 5-15P) with a NEMA 5-15R Q-LockTM Clear Receptacle on a Retractable Reel. When fully retracted, the cord features a stopper with a cord-grip. Once retracted, you can latch the cord-grip onto any part of the cord to hold the desired length in place. The cord features clear Q-LockTM locking receptacle, with LED power light for convenience. Once you plug the 2' static leg into a power source, the LED lights up, reassuring that they are actively receiving electricity. This allows you to check for connectivity simply by sight, especially if the reel is placed in a darker room. These North American extension cords are the standard cords used to connect devices, appliances, and electronics to a power source. On one end, these cords plug directly into any standard NEMA wall outlet or receptacle, and on the other, the receptacle connects to any 5-15P style plug. These are considered extension cords because they increase the range (length) at which you may power your equipment. The QL1000-25ORG carries the UL and C-UL approvals and is rated at 15A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.