Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5M H05 1.0mm2 B RT EURO TO C13AL

  • Mfr # 8510.098AL

  • Zoro # G709677135


product price: $14.79
/ea
Sold in multiples of 15 for $221.85

Key Features

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Cord Length
2.5 m
Trade Designation
H05VV-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510.098AL
Zoro #
G709677135
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
7.0 mm

Details

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
250 V
Jacket Color
Black

Description

Our 8510 AL series features the 3-prong, Right Angle European Schuko Plug (CEE 7/7) with the IEC-60320-C13 Auto-LockTM Connector. The Auto-LockTM C13 is an internal mechanism that holds the pins of the C14 Plug or Inlet to keep your device from being accidentally unplugged! These components are sturdy yet unplug with ease whenever you want to remove the power cord!. These power cords are the standard cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices & appliances which use the IEC-60320-C14 inlet. This is the European equivalent of the 2500 series, the North American PC Power Cord. When we refer to a Schuko being right angle, we refer to the strain relief being formed at 90° compared to the pins of the plug. The Right Angle European Schuko, therefore, trails down and away from the wall outlet. The 8510.098AL is a European power cord that carries the European, EAC, and KETI approvals and is rated at 10A - 250V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.