Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5M H05 1.0mm2 B SOUTH AFRICA TO C13UA

  • Mfr # 8589.098

  • Zoro # G009677132


product price: $20.19
/ea
Sold in multiples of 8 for $161.52

Key Features

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Cord Length
2.5 m
Trade Designation
H05VV-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8589.098
Zoro #
G009677132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
7.0 mm

Details

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
250 V
Jacket Color
Black

Description

Our 8589 series features the standard, 3-prong, South African Plug (SANS 60799) with the Up Angle IEC-60320-C13 Connector. These power cords are the standard cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices & appliances which use the IEC-60320-C14 inlet. This is the South African equivalent of the 2500 series, the North American PC Power Cord. This up angle power cord is ideal for use in confined spaces because it eliminates stress placed on the conductors and strain relief. The definition of an up angle connector is that when facing the equipment with the connector installed ground-pin-up, the cord trails up and away from the equipment. The 8589.098 is a South Africa power cord that carries the SABS approval and is rated at 10A - 250V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.