Zoro Homepage

2.5M HO5 1.0mm2 B SWISS TO C13

  • Mfr # 8520.098

  • Zoro # G809677059


product price: $9.95
/ea
Sold in multiples of 24 for $238.80

Key Features

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Cord Length
2.5 m
Trade Designation
H05VV-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8520.098
Zoro #
G809677059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 m
Nominal Outside Dia.
7.0 mm

Details

Max. Amps
10A
Gauge/Conductor
17/3
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
250 V
Jacket Color
Black

Description

Our 8520 series features the standard, 3-prong, Swiss Plug (SEV 1011) with the IEC-60320-C13 Connector. These power cords are the standard cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices & appliances which use the IEC-60320-C14 inlet. This is the Swiss equivalent of the 2500 series, the North American PC Power Cord. The 8520.098 is a Swiss power cord that carries the SEV approval and is rated at 10A - 250V. This Swiss power cord can also be used in Liechtenstein.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.