Zoro Homepage

6' 14/3 SJT B I C14 TO C15

  • Mfr # 6262.072

  • Zoro # G709676954


product price: $14.59
/ea
Sold in multiples of 13 for $189.67

Key Features

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262.072
Zoro #
G709676954
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Nominal Outside Dia.
0.360 - 0.372 in

Details

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
250 V
Jacket Color
Black

Description

Our 6262 series features the standard IEC-60320-C14 Plug with the IEC-60320-C15 Connector. These IEC power cords are ideal for powering devices that generate lots of heat. For this purpose, these cords are rated at 120°C, and are ideal for computing, laboratory, or industrial equipment that use either the IEC-60320 C16 or C14 inlet. The plug end connects to any IEC-60320-C13 outlet or connector, and these can also be called Jumper Cables or Network Patch Cables. This series of power cords is available in varied lengths, allowing you to clear space for airflow, maintain an unobstructed exhaust port, and increase the life and operational capacity of your equipment. The 6262.072 carries the UL and C-UL approvals and is rated at 15A - 250V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.