Zoro Homepage

6' 14/3 SJT B N 5-15P TO C13

  • Mfr # 5040.072

  • Zoro # G809677110


product price: $12.25
/ea
Sold in multiples of 19 for $232.75

Key Features

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040.072
Zoro #
G809677110
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Nominal Outside Dia.
0.360 - 0.372 in

Details

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
125 V
Jacket Color
Black

Description

Our 5040 series power cords feature the standard, domestic, 3-prong, North American Plug (NEMA 5-15P) and the IEC-60320-C13 Connector. These power cords are the standard cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices and appliances which have the IEC-60320-C14 inlet. Our 5040 series power cords carry UL and C-UL approvals, and are rated at 15A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.