Zoro Homepage

6' 14/3 SJT G N 5-15PHGC TO C19CAL

  • Mfr # 0380.072AL

  • Zoro # G109677155


product price: $15.79
/ea
Sold in multiples of 13 for $205.27

Key Features

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0380.072AL
Zoro #
G109677155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Nominal Outside Dia.
0.360 - 0.372 in

Details

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
125 V
Jacket Color
Grey

Description

These power cords receive special approval from UL which is based on high quality construction and peak performance. The Green Dot marking on the face of the plug indicates the cord has been tested and is ready for use in a hospital environment. These Hospital Grade power cords are the recommended cords for any medical equipment that uses a C20 inlet. Our 0380 series power cords are grey cords that carry North American approvals (UL, C-UL), and are rated at 15A – 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.