Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'7 in. 18/2 SPT-2 B N 1-15P TO C7

  • Mfr # 1062.079

  • Zoro # G609677150


product price: $5.35
/ea
Sold in multiples of 44 for $235.40

Key Features

Max. Amps
7A
Gauge/Conductor
18/2
Number of Conductors
2
Cord Length
2 m
Trade Designation
SPT-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062.079
Zoro #
G609677150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2 m
Nominal Outside Dia.
0.138 - 0.265 in

Details

Max. Amps
7A
Gauge/Conductor
18/2
Number of Conductors
2
Trade Designation
SPT-2
Voltage
125 V
Jacket Color
Black

Description

Our 1062 series features the standard, 2-prong, North American Plug (NEMA 1-15P) with the IEC-60320-C7 Connector. These 2-conductor North American power cords are the standard cords for (un-grounded) laptops, notebooks, stereos, game consoles, electric razors, and many more devices. On one end they plug into any North American outlet or receptacle, and on the other they connect to any device using the IEC-60320-C8 Inlet. The IEC-60320-C7 is also referred to as the Figure-8 connector. The 1062.079 carries the UL and C-UL approvals and is rated at 10A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.