Zoro Homepage

8' 14/3 SJT B N 5-15P TO ROJ

  • Mfr # 5160.096

  • Zoro # G409677138


product price: $17.85
/ea
Sold in multiples of 13 for $232.05

Key Features

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Cord Length
2.44 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5160.096
Zoro #
G409677138
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.44 m
Nominal Outside Dia.
0.360 - 0.372 in

Details

Max. Amps
15A
Temp. Rating
105°C
Gauge/Conductor
14/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
125 V
Jacket Color
Black

Description

Our 5160 series features the standard, domestic, 3-prong, North American Plug (NEMA 5-15P) and an ROJ. These North American power cords are ideal for powering your custom equipment. This power cord will plug into the standard North American wall outlet or NEMA 5-15R receptacle on one end and will hard-wire into your equipment on the other end. An ROJ, or Removed Outer Jacket, is the result of stripping the exterior jacket from the power cord and exposing the conductors for the purpose of hard-wiring the cord into your equipment. Our standard ROJ includes the removal of 2 inches (51mm) of jacket and of 1/4 inch (6mm) of conductor insulation. The 5160.096 carries UL and C-UL approvals and is rated at 15A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.