Zoro Homepage

8' 18/3 SJT B N 5-15PDR TO C13

  • Mfr # 5501.096

  • Zoro # G909677140


product price: $9.69
/ea
Sold in multiples of 20 for $193.80

Key Features

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Cord Length
2.44 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501.096
Zoro #
G909677140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.44 m
Nominal Outside Dia.
0.305 - 0.317 in

Details

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Trade Designation
SJT
Voltage
125 V
Jacket Color
Black

Description

Our 5501 series features the domestic, 3-prong, 360° Rotating North American Plug (NEMA 5-15P) with the IEC-60320-C13 Connector. These power cords are the recommended cords used for monitors, computers, printers, scanners, TVs, sound systems, and many more devices & appliances which have the IEC-60320-C14 inlet. The plug end inserts into any standard NEMA wall outlet or any NEMA 5-15R receptacle. The 5501.096 carries the UL and C-UL approvals and is rated at 10A - 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.