Zoro Homepage

8' 18/3 SJT B N 5-15PHGC TO C13UAC

  • Mfr # 0369.096

  • Zoro # G009677026


product price: $9.95
/ea
Sold in multiples of 18 for $179.10

Key Features

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Cord Length
2.44 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0369.096
Zoro #
G009677026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.44 m
Nominal Outside Dia.
0.305 - 0.317 in

Details

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Trade Designation
SJT
Voltage
125 V
Jacket Color
Black

Description

The 0369 series power cords feature the standard Hospital Grade, Green Dot, NEMA 5-15P Clear (transparent) plug and the Up Angle IEC-60320-C13 Clear (transparent) connector. These power cords receive special approval from UL which is based on high quality construction and peak performance. The Green Dot marking on the face of the plug indicates the cord has been tested and is ready for use in a hospital environment. These Hospital Grade power cords are the recommended cords for any medical equipment, (from x-ray machines, to life support equipment, to hospital use). This up angle power cord is ideal for use in confined spaces because it eliminates stress placed on the conductors and strain relief. The definition of an up angle connector is that when facing the equipment from the back with the connector installed ground-pin-up, the cord trails up and away from the device. Our 0369 series power cords carry North American approvals (UL, C-UL), and are rated at 10A – 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.