Zoro Homepage

8' 18/3 SJT G N 5-15PHGC TO C13CAL

  • Mfr # 0310.096AL

  • Zoro # G709676992


product price: $17.89
/ea
Sold in multiples of 11 for $196.79

Key Features

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Cord Length
2.44 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310.096AL
Zoro #
G709676992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.44 m
Nominal Outside Dia.
0.305 - 0.317 in

Details

Max. Amps
10A
Temp. Rating
105°C
Gauge/Conductor
18/3
Number of Conductors
3
Trade Designation
SJTW
Voltage
125 V
Jacket Color
Grey

Description

This variant of our 0310 series power cords feature the standard Hospital Grade, Green Dot, NEMA 5-15P Clear (transparent) and the IEC-60320-C13 Clear (transparent) Auto-LockTM connector. The Auto-LockTM C13 is an internal mechanism that holds the pins of the C14 Plug or Inlet to keep your device from being accidentally unplugged! These components are sturdy yet unplug with ease whenever you want to remove the power cord!. These power cords receive special approval from UL which is based on high quality construction and peak performance. The Green Dot marking on the face of the plug indicates the cord has been tested and is ready for use in a hospital environment. These Hospital Grade power cords are the standard cords for any medical equipment, (from x-ray machines, to life support equipment, to hospital use). Our 0310 series power cords are grey cords that carry North American approvals (UL, C-UL), and are rated at 10A – 125V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.