Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quake Hold 10 in to 70 in. 150 lb. cap. Flat Screen Safety Strap 4516

10 in to 70 in. 150 lb. cap. Flat Screen Safety Strap (Discontinued)

  • Mfr # 4516
  • Zoro # G205388061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4516
Zoro #
G205388061
UPC #
753962045168
Country of Origin
United States

Description

New to the range of QuakeHold! products is the Flat Screen TV Safety Strap. It has been developed to prevent modern LED, LCD and Plasma flat screen TVs from toppling over. This product is for use with the TV's existing rear bolt holes. It features two strong, coated nylon straps with locking buckles. Each strap must be screwed into the mounting plate on the back of the TV. Lock straps into buckles, remove the plastic strips from the base of the buckles and press buckles on to the tabletop in the desired location. Straps are hidden from view. No holes have to be drilled and there's no damage to furniture or equipment. Secures large flat screen TVs from 40 to 70 and 150 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.