Zoro Homepage

Equipment Fastener, 200 Lbs, White

  • Mfr # RD.T6.4W.1

  • Zoro # G4198065


product price: $44.29
/ea

Key Features

Used For
Countertop And Desktop Equipment Weighing Less Than 200 Lbs.
Includes
(2) 1 in x 8 in Locking Straps with Holes, (2) Surface Prep Pads, (4) 2 in x 3 in Buckles with 3M(R) VHB Adhesive
Weight Capacity
200 lb
Color
White
Product Type
HPLC Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD.T6.4W.1
Zoro #
G4198065
UPC #
094715664596
Country of Origin
United States

Details

Item
Equipment Fastener
Used For
Countertop And Desktop Equipment Weighing Less Than 200 Lbs.
Includes
(2) 1 in x 8 in Locking Straps with Holes, (2) Surface Prep Pads, (4) 2 in x 3 in Buckles with 3M(R) VHB Adhesive
Weight Capacity
200 lb
Color
White
Product Type
HPLC Fastener
Mounting Mechanism - Surface
Adhesive
Material
Nylon
Bracing Style
Item to Item
For Use With
Countertop and Desktop Equipment Weighing Less than 200 lb
Mounting Mechanism - Fixture
Ratchet Strap

Description

Equipment Fastener, White, Weight Capacity 200 lb, Used For Countertop And Desktop Equipment Weighing Less Than 200 Lbs., Includes (2) 1 in x 8 in Locking Straps with Holes, (2) Surface Prep Pads, (4) 2 in x 3 in Buckles with 3M(R) VHB Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.