Equipment Fastener, 50 Lbs, Black
Mfr # RD.T4.4B.1
Zoro # G4183137
product price: $25.19
/eaKey Features
Used For
Countertop And Desktop Equipment Weighing Less Than 50 Lbs.
Includes
(2) 1 in x 5 in Locking Straps, (2) Surface Prep Pads, (4) 2 in x 2 in Buckles with 3M(R) VHB Adhesive
Weight Capacity
50 lb
Color
Black
Product Type
HPLC Fastener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD.T4.4B.1
Zoro #
G4183137
UPC #
094715664558
Country of Origin
United States
Details
Item
Equipment Fastener
Used For
Countertop And Desktop Equipment Weighing Less Than 50 Lbs.
Includes
(2) 1 in x 5 in Locking Straps, (2) Surface Prep Pads, (4) 2 in x 2 in Buckles with 3M(R) VHB Adhesive
Weight Capacity
50 lb
Color
Black
Product Type
HPLC Fastener
For Use With
Countertop and Desktop Equipment Weighing Less than 50 lb
Material
Nylon
Bracing Style
Item to Item
Mounting Mechanism - Fixture
Ratchet Strap
Mounting Mechanism - Surface
Adhesive
Description
Equipment Fastener, Black, Weight Capacity 50 lb, Used For Countertop And Desktop Equipment Weighing Less Than 50 Lbs., Includes (2) 1 in x 5 in Locking Straps, (2) Surface Prep Pads, (4) 2 in x 2 in Buckles with 3M(R) VHB Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.