Zoro Homepage

Flex Mount Fastener, Black, 100 lb.

  • Mfr # RDFMMIC1

  • Zoro # G7556753


product price: $25.19
/ea

Key Features

Used For
Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
Includes
12 in Bio Strap with Buckle and Carabiner
Weight Capacity
100 lb
Color
Black
Product Type
Ratchet Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDFMMIC1
Zoro #
G7556753
UPC #
094725525450
Country of Origin
United States

Details

Item
Flex Mount Fastener
Used For
Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
Includes
12 in Bio Strap with Buckle and Carabiner
Weight Capacity
100 lb
Color
Black
Product Type
Ratchet Strap
Mounting Mechanism - Fixture
Ratchet Strap
Bracing Style
Item to Floor
Material
Steel
Mounting Mechanism - Surface
Friction
For Use With
Multi-Door Refrigerators, Freezers, Shakers, Incubators and Other Large Floor Equipment

Description

Flex Mount Fastener, Black, Weight Capacity 100 lb, Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar., Includes 12 in Bio Strap with Buckle and Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.