Zoro Homepage

HPLC 3-Stack Fastener Kit, Gray

  • Mfr # RD.HP.3G.1

  • Zoro # G3890984


product price: $40.89
/ea

Key Features

Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Three Stacked Components On Both Sides
Includes
(2) 16 in Coated Locking Straps, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (6) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (6) Surface Prep Pads
Weight Capacity
50 lb
Color
Gray
Product Type
HPLC Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD.HP.3G.1
Zoro #
G3890984
UPC #
-
Country of Origin
United States

Details

Item
HPLC 3-Stack Fastener Kit
Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Three Stacked Components On Both Sides
Includes
(2) 16 in Coated Locking Straps, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (6) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (6) Surface Prep Pads
Weight Capacity
50 lb
Color
Gray
Product Type
HPLC Fastener
Mounting Mechanism - Fixture
Screw
Material
Nylon
For Use With
Countertop and Desktop Stacked Equipment, HPCL Stack Fastener
Bracing Style
Item to Item
Mounting Mechanism - Surface
Adhesive

Description

HPLC 3-Stack Fastener Kit, Gray, Weight Capacity 50 lb, Used For Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Three Stacked Components On Both Sides, Includes (2) 16 in Coated Locking Straps, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (6) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (6) Surface Prep Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.