Zoro Homepage

HPLC 7-Stack Fastener Kit, Gray

  • Mfr # RD.HP.7G.1

  • Zoro # G4196403


product price: $70.15
/ea

Key Features

Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Seven Stacked Components On Both Sides
Includes
(14) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (14) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 32 in Coated Locking Straps
Color
Gray
Product Type
HPLC Fastener
For Use With
Countertop and Desktop Stacked Equipment, HPCL Stack Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD.HP.7G.1
Zoro #
G4196403
UPC #
00094715664497
Country of Origin
United States

Details

Item
HPLC 7-Stack Fastener Kit
Used For
Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Seven Stacked Components On Both Sides
Includes
(14) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (14) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 32 in Coated Locking Straps
Color
Gray
Product Type
HPLC Fastener
For Use With
Countertop and Desktop Stacked Equipment, HPCL Stack Fastener
Material
Nylon
Mounting Mechanism - Fixture
Screw
Bracing Style
Item to Item
Mounting Mechanism - Surface
Adhesive

Description

HPLC 7-Stack Fastener Kit, Gray, Weight Capacity Not Applicable, Used For Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Seven Stacked Components On Both Sides, Includes (14) 1 in x 2 in Equipment Buckles with 3M(R) VHB Adhesive, (14) Surface Prep Pads, (2) 2 in x 2 in Countertop Buckles with 3M(R) VHB Adhesive, (2) 32 in Coated Locking Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.