Shop QUAKER
See all product information
Create Account
CranberryJuice, Plastic Bottle, Decaf, PK12
- Mfr # QKR00864
- Zoro # G425074188
product price:Â
$
58.85
/pk of 12, $4.90/ea
Key Features
Beverage Format
Liquid
Beverage Flavor
Cranberry
Package Weight
13.8 lb
Net Weight
182.4 oz
Beverage Package Style
Plastic Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKR00864
- Zoro #
- G425074188
- UPC #
- 01.00485E+13
- Country of Origin
- United States
- Item
- Cranberry Juice
- Beverage Format
- Liquid
- Beverage Flavor
- Cranberry
- Package Weight
- 13.8 lb
- Net Weight
- 182.4 oz
- Beverage Package Style
- Plastic Bottle
- Caffeine Type
- Non-Caffeinated
- Product Type
- Juice
Description
Cranberry Juice, Net Weight 182.4 oz, Beverage Package Style Plastic Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 13.8 lb, Beverage Flavor Cranberry, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.